Phlebotomy Cart, Aluminum & Plastic, 42 in H, 23.5 in W

  • Mfr # 351010

  • Zoro # G816285803


product price: $2,219.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
Material
Aluminum & Plastic
Depth
17.75 in
Width
23.5 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351010
Zoro #
G816285803
UPC #
-
Country of Origin
United States

Dimensions

Depth
17.75 in
Width
23.5 in
Height
42 in

Details

Color
Light Gray
Material
Aluminum & Plastic
Item
Phlebotomy Cart
For Use With
Medical Cart

Description

The Omni Phlebotomy Cart isn't a one-size-fits-all solution; it's a meticulously designed tool built to make your rounds easier and more comfortable. This cart delivers all the versatile storage and functionality you expect from an Omni Phlebotomy Cart, but with a crucial ergonomic upgrade: an extended, angled handle. This thoughtful design eliminates the need to bend or hunch as you push, promoting proper posture and significantly minimizing back and shoulder strain.


  • Ergonomic handle: Ideal for taller users, enabling easier, strain-free maneuverability.
  • Smooth Mobility: Equipped with 5" medical-grade casters that are durable, quiet, and move effortlessly.
  • Quick Access Storage: Three tilt bins provide fast and easy access to essential supplies.
  • Integrated PPE Access: Two built-in glove box holders ensure personal protective equipment is always within reach.
  • Secure Worksurface: An integrated lip on the worksurface prevents items like collection tubes from rolling off.
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.