Air Filter, 2 in D, 24 in H, 24 in W
- Mfr # OG2424D
- Zoro # G8184617
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. OA2200C, OA2200UL
Length
2 in
Width
24 in
Height
24 in
Material
Activated Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OG2424D
- Zoro #
- G8184617
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- For Use With
- Mfr. No. OA2200C, OA2200UL
- Material
- Activated Carbon
- Performance Rating
- Not Rated
- Standards
- UL 900
- Air Flow @ 300 fpm
- 1,200 cfm
- Frame Material
- Cardboard
- Media Material
- Activated Carbon
- Filters Out
- Auto Emissions, Fumes, Hydrocarbons, Odors, Smoke, VOC
- Filter Type
- Pad
- Compatible Manufacturer Model Number
- OA2200C, OA2200UL
- Number of Filters
- 1
- Filter Layer Type
- Carbon
- Includes Frame
- Frame Included
- Number of Layers
- 1
- Shell Material
- Activated Carbon
- Traction Material
- Activated Carbon
Dimensions
- Length
- 2 in
- Width
- 24 in
- Height
- 24 in
- Actual Width
- 24 in
- Actual Depth
- 2 in
- Actual Height
- 24 in
- Nominal Height
- 24 in
- Nominal Width
- 24 in
- Nominal Depth
- 2 in
Description
Air Filter, Performance Rating Not Rated, Actual Depth 2 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K228, 49K232, Compatible Manufacturer Model Number OA2200C, OA2200UL, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 2 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To Not Applicable, Filters Out Auto Emissions, Fumes, Hydrocarbons, Odors, Smoke, VOC, Filter Efficiency Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.