AirFilter, 12inD, 24inH, 24inW, Pleated
- Mfr # OAH2424-20
- Zoro # G7860246
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. OA2200C, OA2200UL
Length
12 in
Width
24 in
Height
24 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAH2424-20
- Zoro #
- G7860246
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- For Use With
- Mfr. No. OA2200C, OA2200UL
- Material
- Wood
- Includes
- Min 80% Compression Gasket
- Filter Efficiency
- 99.97 %
- Media Area
- 162.53 sq ft
- Air Flow @ 300 fpm
- 1,200 cfm
- Frame Material
- Wood
- Media Material
- Aluminum, Fiberglass
- Standards
- IEST-RP-CC001.5
- Filters Out
- Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
- Filter Type
- Pleated
- Compatible Manufacturer Model Number
- OA2200C, OA2200UL
- Filters Down To
- 0.3 micron
- Includes Frame
- Frame Included
- Number of Filters
- 1
- Number of Layers
- 1
- Shell Material
- Wood
- Traction Material
- Wood
Dimensions
- Length
- 12 in
- Width
- 24 in
- Height
- 24 in
- Nominal Depth
- 12 in
- Actual Width
- 24 in
- Actual Depth
- 11 1/2 in
- Nominal Height
- 24 in
- Actual Height
- 24 in
- Nominal Width
- 24 in
Description
Air Filter, Filter Type Pleated, Actual Depth 11 1/2 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K228, 49K232, Compatible Manufacturer Model Number OA2200C, OA2200UL, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 0.3 micron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.