Shop BRIGHT DYES

WaterTracerDye, Grn/Ylw, 1.35 g, PK200

  • Mfr # 101101
  • Zoro # G4075994

product price: 
$
72.15
/pk of 200, $0.36/ea

Key Features

Color
Green, Yellow
Size
200 Tablets
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
60 gal/Tablet
Dissolves
3 to 6 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
101101
Zoro #
G4075994
UPC #
-
Country of Origin
United States
Item
Water Tracer Dye
Color
Green, Yellow
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
60 gal/Tablet
Dissolves
3 to 6 min
Features
Disappears in Sunlight More Rapidly than FWT Red Dye and Non-Fluorescent Blue, May be Used for Visual Ultraviolet and Fluorometric Inspections
Coverage
60 gal (Strong Visual), 605 gal (Light Visual)
Application
Water Tracing and Leak Detection Dye
Dye Type
Water Tracing Dye
Detectability
100 ppb
Form
Tablet
Dissolution Time
3 to 6 min
Fluorescent
Fluorescent
NSF Certified
Yes
Product Type
Dye
Shelf Life
48 mo
Container Material
Plastic
Quantity
200
Storage Temperature - Maximum
27 Degrees C
Solubility Type
Water
Chemical Grade
Lab
Volume
1.35 g
Container Type
Tub
Storage Temperature - Minimum
10 Degrees C
Wire Color
Green, Yellow

Dimensions

Size
200 Tablets
Container Size
1.35 g

Description

Dye Tracer Tablet, Fluorescent Yellow/Green, 200 Tablets, Concentration 60 Gallons/Tablet, Standards Certified NSF60 Safe For Use in Drinking Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.