Zoro Homepage

Caster, 5 In., Rigid

  • Mfr # HC5R

  • Zoro # G1910408


product price: $32.99
/ea

Key Features

For Use With Mfr. Model Number
OA2000C, OA2000V, OA2200C, OA2200UL
Fits Brand
OMNITEC
Material
Plastic
Includes
(8) Set Screws
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC5R
Zoro #
G1910408
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
5 in

Details

For Use With Mfr. Model Number
OA2000C, OA2000V, OA2200C, OA2200UL
Fits Brand
OMNITEC
Item
Caster 5" Rigid
Material
Plastic
Includes
(8) Set Screws
Compatible Product Type
Portable Negative Air Machine
Maneuverability
Rigid
Solution Type
Caster

Description

Caster, Overall Height 5 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.