IntakeManifold, 18.75inH, 18.75inW, ABS
- Mfr # OAIM1200P
- Zoro # G8295305
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. OA1200PAC
Length
6 in
Width
18 3/4 in
Height
18 3/4 in
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAIM1200P
- Zoro #
- G8295305
- UPC #
- -
- Country of Origin
- United States
- Item
- Intake Manifold
- For Use With
- Mfr. No. OA1200PAC
- Material
- ABS
- Industry Type
- Healthcare
- Compatible Manufacturer Model Number
- OA1200PACM-702
- Product Type
- Intake Manifold
- Shell Material
- ABS
- Compatible Product Type
- Mfr. No. OA1200PAC
Dimensions
- Length
- 6 in
- Width
- 18 3/4 in
- Height
- 18 3/4 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 18 3/4 in
- Overall Width
- 18 3/4 in
- Overall Length
- 6 in
Description
Intake Manifold, Compatible Grainger Part Number 49K225, Compatible Manufacturer Model Number OA1200PACM-702, Includes Not Applicable, Intake Manifold, Overall Depth 1 1/2 in, Overall Height 18 3/4 in, Overall Width 18 3/4 in, ABS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.