Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1NC/1NO Safety Interlock Switch IP 67

  • Mfr # D4BS-45FS-NPT

  • Zoro # G6072141


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Style
Metal Locking
Series
D4BS
Actuator Length
Key Dependent
AC Contact Rating
10 A @ 600 V
DC Contact Rating
0.4 A @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4BS-45FS-NPT
Zoro #
G6072141
UPC #
-
Country of Origin
Japan

Dimensions

Actuator Length
Key Dependent
Height
4.375 in
Width
1.5625 in
Depth
1.6875 in
Conduit Size
M20
Overall Width
1.57 in
Overall Height
1.69 in
Overall Depth
4.39 in

Details

Item
Safety Interlock Switch
Style
Metal Locking
Series
D4BS
AC Contact Rating
10 A @ 600 V
DC Contact Rating
0.4 A @ 250 V
Contact Form
1NO/1NC
Connection Type
M20
IP Rating
IP67
Operating Temp. Range
-40 Degrees to 80 Degrees C
Operating Force
19.6 N
Includes
1/2 in NPT Adapter
Standards
CSA, EN 60947-5-1, GB/T 14048.5, GS-ET-15, SUVA, UL 508
Pre-travel
10 +/-5mm
Head Material
Aluminum Die-Cast
Positive Travel
20 mm
Movement
Lateral
Body Material
Aluminum
Contact Material
Silver
Features
Gold-Plated Contacts
Differential Travel
20 mm
Electrical Connection
M20
Circuitry Action
Slow Action
Actuator Material
Metal
Resistance Properties
Shock Resistant, Vibration Resistant
Pretravel
10 +/-5 mm
Actuating Key Type
Flat
Operating Temperature - Minimum
-40 Degrees F
Includes Actuating Key
No Actuating Key Included
Mechanical Operating Durability
1,000,000
NEMA Enclosure Rating
6
Key Hole Location
Front
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operating Temperature - Maximum
176 Degrees F
Overtravel
20 mm

Description

Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length Key Dependent, Connection Type M20, AC Contact Rating 10 A @ 600 V, Series D4BS, DC Contact Rating 0.4 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.375 in, Width 1.5625 in, Depth 1.6875 in, IP Rating IP67, Operating Temp. Range -40 Degrees to 80 Degrees C, Contact Material Silver, Conduit Size M20, Body Material Aluminum, Head Material Aluminum Die-Cast, Pre-travel 10 +/-5mm, Differential Travel 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.