Zoro Homepage

DC Power Supply, 100/240V AC, 24V DC, 120 W, 5 A, DIN Rail

  • Mfr # S8VK-G12024

  • Zoro # G8665973


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VK-G12024
Zoro #
G8665973
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
40 mm
Overall Width
125 mm
Overall Depth
122 mm
Depth
122 mm
Width
40 mm
Height
125 mm
Wire Size - Minimum
22 AWG
Wire Size - Maximum
10 AWG

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 40 mm, Depth 122 mm, Series S8VK-G, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 6, IP Rating IP20, Output Noise 150mV, Hold Up Time 42 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.