Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Counter/Tachometer, Screw CN, LCD

  • Mfr # H7CC-AW

  • Zoro # G008273786


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Reset Type
Key
Display
LCD
Number of Digits
6
Special Features
Easily Calculating Counter Replacement Time, Intuitive LED User-Interface Guide, Offers Better Overall Visibility, Optimized Wiring Design, Replacement Time Notification Function Notifies the User of Potential Preventive Maintenance, The Improved User Interface is Intuitive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7CC-AW
Zoro #
G008273786
UPC #
4549734670081
Country of Origin
China

Dimensions

Height
48 mm
Length
48 mm
Character Height
10 mm, White (Count Value), 6 mm, Green (Set Value)
Width
48 mm
Depth
78 mm
Manufacturers Warranty Length
1 yr
Cutout Height
1 7/8 in
Digit Height - Maximum
0.3 in
Overall Height
19 1/4 in
Cutout DIN Size
1/8
Overall Depth
7/8 in
Overall Width
2 in
Cutout Width
1 7/8 in

Details

Item
Electronic Counter
Mounting
Flush
Reset Type
Key
Display
LCD
Number of Digits
6
Special Features
Easily Calculating Counter Replacement Time, Intuitive LED User-Interface Guide, Offers Better Overall Visibility, Optimized Wiring Design, Replacement Time Notification Function Notifies the User of Potential Preventive Maintenance, The Improved User Interface is Intuitive
Input Voltage
100 to 240V AC
Output
(2) Relay
Power Required
100 to 240V
IP Rating
IP66
Preset
Yes
Accuracy
+/-1 Digit,+/-0.1% FS (At 23 +/-5 Degrees C)
Output Rating
3A @ 250V AC/30V DC
Connector Type
Screw Terminal
Background Color
Black
Prescaling Range
0.001 to 99.999
Standards
cUL, cUR
Terminal Connection Type
Screw
Count Speed - Maximum
30 Hz
Output Type
Relay
Digit Color
Green/Yellow
Counter Display Type
LED
Counts per Second - Maximum
10,000
Features
Replacement Time Notification Function Notifies the user of Potential Preventive Maintenance
Mounting Style
Flush

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 10 mm, White (Count Value), 6 mm, Green (Set Value), Output Rating 3A @ 250V AC/30V DC, Output (2) Relay, Mounting Flush, Height 48 mm, Depth 78 mm, Width 48 mm, Preset Yes, Power Required 100 to 240V, Prescaling Range 0.001 to 99.999, Reset Type Key, Connector Type Screw Terminal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.