Shop OMRON
See all product information
Create Account
DIN RAIL 50cm (1.64FT)
- Mfr # PFP-50N
- Zoro # G610652504
product price:Â
$
16.69
/ea
Key Features
Width
35 mm
Length
500 mm
Compatible Series
G3FM
For Use With
Relay Sockets
Height
7.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP-50N
- Zoro #
- G610652504
- UPC #
- 4536853726171
- Country of Origin
- United States
Dimensions
- Width
- 35 mm
- Length
- 500 mm
- Height
- 7.3 mm
Details
- Item
- Relay Sockets and Hardware
- Compatible Series
- G3FM
- For Use With
- Relay Sockets
- Mounting Style
- Front
- Product Type
- DIN Track
- Compatible Product Type
- Relay Sockets
Description
Relay Sockets and Hardware, For Use With Relay Sockets, Height 7.3 mm, Length 500 mm, Width 35 mm, Product Type DIN Track, Mounting Style Front, Compatible Series G3FM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.