G3NA MTG Bracket
- Mfr # R99-12 FOR G3NA
- Zoro # G910080182
product price:Â
$
50.89
/ea
Key Features
Width
44 mm
For Use With
Solid State Relays
Product Type
One-Touch Mounting Plates
Height
81 mm
Compatible Series
G3NA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R99-12 FOR G3NA
- Zoro #
- G910080182
- UPC #
- 4536853722715
- Country of Origin
- United States
Dimensions
- Width
- 44 mm
- Height
- 81 mm
Details
- Item
- Relay Sockets and Hardware
- For Use With
- Solid State Relays
- Product Type
- One-Touch Mounting Plates
- Compatible Series
- G3NA
- Compatible Product Type
- Solid State Relays
Description
Relay Sockets and Hardware, For Use With Solid State Relays, Height 81 mm, Width 44 mm, Product Type One-Touch Mounting Plates, Compatible Series G3NA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.