Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Slim General Purpose Relay, 6 A, Spring Terminal

  • Mfr # G2RV-ST500 DC24

  • Zoro # G713324063


product price: $34.01
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Spring Terminal
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2RV-ST500 DC24
Zoro #
G713324063
UPC #
4549734762571
Country of Origin
Malaysia

Dimensions

Body Height
3.54 in
Body Width
0.24 in
Overall Depth
3.43 in
Body Depth
3.46 in

Details

Item
Slim General Purpose Relay
Mounting Style
DIN Rail
Electrical Connection
Spring Terminal
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
Contact Rating (AC)
2.5 A @ 250V, 6 A @ 250V (Resistive)
Contact Rating (DC)
2 A @ 30V, 6 A @ 30V (Resistive)
Input Voltage
24V DC
Series
G2RV-ST Series
For Use With
Control Panels
Mechanical Operating Durability
5,000,000
Contact Material
Silver Alloy
Push-To-Test Method
Latching Lever
Minimum Operating Temperature
-40 Degrees F
Standards
UL (File No.E41515)
Power Consumption
0.3 W
Socket Included
Integrated Low Profile Socket
IP Rating
IP20
Maximum Switching Voltage
125V DC, 440V AC
Response Time
20 msec
Status Indicator
LED and Mechanical Flag
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
Maximum Operating Temperature
131 Degrees F
Electrical Operating Durability
70,000
Weight
1.06 oz

Description

Slim Style Relays (next gen), Coil Voltage 24V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Spring Terminal, Status Indicator LED/Mechanical Indicator, Contact Rating (AC) 2.5 A @ 250V, 6 A @ 250V (Resistive), Contact Rating (DC) 2 A @ 30V, 6 A @ 30V (Resistive), Mounting Style DIN Rail, Push-To-Test Method Latching Lever, Body Depth 3.46 in, Body Height 3.54 in, Body Width 0.24 in, Contact Material Silver Alloy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.