Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Slim General Purpose Relay, 6 A, Spring Terminal

  • Mfr # G2RV-ST501 DC24

  • Zoro # G109920169


product price: $42.65
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Spring Terminal
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2RV-ST501 DC24
Zoro #
G109920169
UPC #
4549734762670
Country of Origin
Malaysia

Dimensions

Body Width
0.24 in
Body Height
3.54 in
Overall Depth
3.43 in
Body Depth
3.46 in

Details

Item
Slim General Purpose Relay
Mounting Style
DIN Rail
Electrical Connection
Spring Terminal
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
Contact Rating (AC)
2.5 A @ 250V, 6 A @ 250V (Resistive)
Contact Rating (DC)
2 A @ 30V, 6 A @ 30V (Resistive)
Contact Material
Silver Alloy
Standards
UL (File No.E41515)
IP Rating
IP20
Status Indicator
LED and Mechanical Flag
Response Time
20 msec
Power Consumption
0.3 W
Weight
1.06 oz
Maximum Switching Voltage
125V DC, 440V AC
Maximum Operating Temperature
131 Degrees F
Electrical Operating Durability
70,000
Series
G2RV-ST Series
Minimum Operating Temperature
-40 Degrees F
Push-To-Test Method
No Test Button
Input Voltage
24V DC
Mechanical Operating Durability
5,000,000
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
For Use With
Control Panels
Socket Included
Integrated Low Profile Socket

Description

Slim Style Relays (next gen), Coil Voltage 24V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Spring Terminal, Status Indicator LED/Mechanical Indicator, Contact Rating (AC) 2.5 A @ 250V, 6 A @ 250V (Resistive), Contact Rating (DC) 2 A @ 30V, 6 A @ 30V (Resistive), Mounting Style DIN Rail, Push-To-Test Method No Button, Body Depth 3.46 in, Body Height 3.54 in, Body Width 0.24 in, Contact Material Silver Alloy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.