CAD Drawings

Download CAD Files

W-Bracket, Enclosed Power Relay, Square, 25 A, 10 Pins, Screw

  • Mfr # G7J-4A-B-W1-AC200/240

  • Zoro # G3257353

CAD Available

product price: $53.19
/ea

Key Features

CAD Drawing
Mounting Style
W-Bracket
Electrical Connection
Screw
Base Shape
Square
Number of Pins
10
Coil Voltage
200/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G7J-4A-B-W1-AC200/240
Zoro #
G3257353
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height - Relay
2.52 in
Dimensions
2.52"H, 1.36"W, 2.03"D
Body Depth
2.028 in
Overall Depth
2.52 in
Mounting Hole Diameter
0.18 in
Body Width
1.339 in
Flat Pin Width
0.299 in
Body Height
2.106 in

Details

Item
Enclosed Power Relay
Mounting Style
W-Bracket
Electrical Connection
Screw
Base Shape
Square
Number of Pins
10
Coil Voltage
200/240V AC
Current Rating
25 A
Contact Form
4PST-NO
Contact Rating (AC)
25 A @ 240V, 8 A @ 240V
Contact Rating (DC)
25 A @ 30V (NO), 8 A @ 30V (NC)
Number of Poles
4
Hz
50/60
Contact Amp Rating (Resistive)
25A @ 220VAC (NO), 8A @ 220VAC (NC)
Standards
RoHS Compliant
Contact Material
Silver Alloy
Features
Miniature Hinge For Maximum Switching Power, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage
Contact Amp Rating (Inductive)
25A @ 220VAC (NO), 8A @ 220VAC (NC)
Power Consumption - Relay
2.6 VA
Coil Rating
2.6VA, 2.0W
Power Consumption
1.8 VA, 2.6 VA
Response Time
50 msec
Weight
5.82 oz
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Push-To-Test Method
Manual Push Test Button
Includes
R99-04 W-Brackets
Dielectric Strength
2,000V AC between Contacts of the Same Polarity, 4,000V AC between Coil and Contact, 4,000V AC between Contacts of Different Polarity
Electrical Operating Durability
100,000
Horsepower @ 120V AC
1 1/2 hp
Sealing
Semi-Sealed
Status Indicator
No Indicator
Motor Rated
Yes
Operating Current
25 A at 220V AC (Inductive Load NO), 25 A at 220V AC (Resistive Load NO), 25 A at 30V DC (Resistive Load NO)
Insulation Resistance
1,000 megaohm
Input Voltage
200/240V AC
Maximum Operating Temperature
140 Degrees F
Series
G7J Series
Resistance Properties
Flame-Resistant
Horsepower @ 240V AC
3 hp
Maximum Switching Voltage
125V DC, 250V AC
Minimum Switching Current
100 mA
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Inverters, Motors, Office Equipment, Packers, Power Tools
Mechanical Operating Durability
1,000,000
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 200/240V AC, Contact Form 4PST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.299 in, Number of Pins 10, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V (NO), 8 A @ 240V (NC), Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC), Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style W-Bracket, Push-To-Test Method Push Button, Body Depth 2.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.