CAD Drawings

Download CAD Files

Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Quick Connect

  • Mfr # G7L-2A-TUBJ-CB-AC200/240

  • Zoro # G3248917

CAD Available

product price: $15.99
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
200/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-TUBJ-CB-AC200/240
Zoro #
G3248917
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.85 in
Dimensions
1.99"H, 1.40"W, 1.32"D
Mounting Hole Diameter
0.18 in
Body Height
2.7 in
Flat Pin Width
0.25 in
Body Depth
1.32 in
Overall Depth
1.85 in
Body Width
1.4 in

Details

Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
200/240V AC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240V
Contact Amp Rating (Resistive)
25A @ 220VAC
HP @ 240V
3
Coil Rating
2.5VA, 1.9W
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Hz
50/60
Contact Amp Rating (Inductive)
25A @ 220VAC
Number of Poles
2
Contact Material
Silver Tin Indium
Standards
CSA Certified, TUV Certified, UL Listed, VDE/IEC950
HP @ 120V
1 1/2
Hz - Electrical
50/60 Hz
Power Consumption - Relay
2.6 VA
Horsepower @ 240V AC
3 hp
Response Time
30 msec
Sealing
Semi-Sealed
Input Voltage
200/240V AC/DC, 24V AC
Operating Current
25 A
Mechanical Operating Durability
1,000,000
Frequency
60 Hz
Minimum Switching Current
100 mA
Power Consumption
1.7 VA, 2.5 VA
Status Indicator
No Indicator
Push-To-Test Method
Test Button
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
Electrical Operating Durability
100,000
Resistance Properties
Flame-Resistant
Horsepower @ 120V AC
1 1/2 hp
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Series
G7L Series
Motor Rated
Yes
Maximum Switching Voltage
250V AC
Insulation Resistance
1,000 megaohm
CAD Available
Yes
Type
Power

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 200/240V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.7 in, Body Width 1.4 in, Contact Material Silver Tin Indium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.