Side Flange, Enclosed Power Relay, Octal, 20 A, 8 Pins, Quick Connect

  • Mfr # MJN2CE-DC24

  • Zoro # G0455777


product price:  $34.95
/ea

Key Features

Mounting Style
Side Flange
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJN2CE-DC24
Zoro #
G0455777
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.18 in
Body Height
1.53 in
Overall Depth
2.9 in
Body Depth
1.91 in
Body Width
1.4 in

Details

Item
Enclosed Power Relay
Mounting Style
Side Flange
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
Current Rating
20 A
Contact Form
DPDT
Contact Rating (AC)
20 A @ 277V
Contact Rating (DC)
20 A @ 28V
Contact Material
Silver Alloy
Number of Poles
2
Hz
50/60
Features
General Purpose Relays, Non-Latching
Power Consumption - Relay
1.2 W
Contact Amp Rating (Resistive)
10A @ 480/600VAC, 20A @ 28VDC
Contact Amp Rating (Inductive)
20A
Standards
CSA Certified, UL Listed
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Input Voltage
24V DC
Maximum Switching Voltage
28V DC, 600V AC
Dielectric Strength
2,500V AC, 750V AC
Horsepower @ 120V AC
3/4 hp
Mechanical Operating Durability
10,000,000
Motor Rated
Yes
Horsepower @ 240V AC
1 1/2 hp
Sealing
Semi-Sealed
Maximum Operating Temperature
158 Degrees F
Series
MJN Series
Insulation Resistance
1,000 megaohm
Status Indicator
No Indicator
Response Time
20 msec
Operating Current
20 A
Power Consumption
1.2 W
Minimum Operating Temperature
-49 Degrees F
Type
Flange, Side Mount

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 20 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 20 A @ 277V, Contact Rating (DC) 20 A @ 28V, Horsepower @ 120V AC 3/4 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in, Contact Material Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.