Zoro Homepage

Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm

  • Mfr # E32-D61S

  • Zoro # G2770747


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Cable Diameter
4 mm
Standards
IEC, UL Listed
Sensing Method
Diffuse
Max. Sensing Distance
63 mm
Cable Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32-D61S
Zoro #
G2770747
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Cable Dia.
4 mm
Cable Length
2 m
Min. Object Size
0.005mm dia
Beam Diameter
1 mm
Object Diameter - Minimum
0.005 mm

Details

Item
High Temperature Fiber Optic Cable
Standards
IEC, UL Listed
Sensing Method
Diffuse
Max. Sensing Distance
63 mm
Fiber Material Core
Glass
Tip Type
M6 Screw
Temp. Range
-60 Degrees to 660 Degrees F
Sheath
Stainless Steel
Product Type
High Temperature Fiber Optic Cable
Operating Temperature - Minimum
-76 Degrees F
Sensing Distance - Maximum
63 cm
Compatible Product Type
Fiber Optic Sensors
Sheath Material
SUS
Operating Temperature - Maximum
662 Degrees F
Compatible with Brand
Omron
Cable Connection Type
M6 Screw

Description

High Temperature Fiber Optic Cable, Diffuse Sensing Method, Cable Length 2 m, Max. Sensing Distance 63 mm, Min. Object Size 0.005mm dia, Sheath Stainless Steel, Fiber Material Core Glass, Temp. Range -60 Degrees to 660 Degrees F, Cable Dia. 4 mm, Tip Type M6 Screw, Standards IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.