Zoro Homepage

Fiber Optic Cable, Through Beam, 120mm

  • Mfr # E32-TC-200

  • Zoro # G1468801


product price: $66.49
/ea

Key Features

Cable Diameter
2 mm
Standards
IEC
Sensing Method
Through-Beam
Max. Sensing Distance
120 mm
Fiber Material Core
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32-TC-200
Zoro #
G1468801
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
2 mm
Cable Length
2 m
Cable Dia.
2 mm
Min. Object Size
0.005mm dia
Beam Diameter
4 mm
Object Diameter - Minimum
0.005 mm

Details

Item
Fiber Optic Cable
Standards
IEC
Sensing Method
Through-Beam
Max. Sensing Distance
120 mm
Fiber Material Core
Plastic
Tip Type
M4 Screw
Temp. Range
-40 Degrees to 158 Degrees F
Sheath
Plastic
Product Type
Fiber Optic Cable
Cable Connection Type
M4 Screw
Compatible with Brand
Omron
Operating Temperature - Maximum
158 Degrees F
Compatible Product Type
Fiber Optic Sensors
Sensing Surface Orientation
Top View
Sheath Material
Polyethylene
Operating Temperature - Minimum
-40 Degrees F
Sensing Distance - Maximum
230 cm

Description

Fiber Optic Cable, Through-Beam Sensing Method, Cable Length 2 m, Max. Sensing Distance 120 mm, Min. Object Size 0.005mm dia, Sheath Plastic, Fiber Material Core Plastic, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type M4 Screw, Standards IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.