Zoro Homepage

Front mount socket, 14 pin

  • Mfr # PYFZ-14

  • Zoro # G210791702


product price: $12.59
/ea

Key Features

Current Rating
6 A
Number of Pins
14
Width
29.5 mm
Height
76 mm
Compatible with Manufacturer Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYFZ-14
Zoro #
G210791702
UPC #
4549734542890
Country of Origin
Japan

Dimensions

Width
29.5 mm
Height
76 mm
Depth
30 mm

Details

Current Rating
6 A
Number of Pins
14
Item
Relay Sockets and Hardware
Compatible with Manufacturer Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Relays
Miniature Power Relays
Base Style
Square
Mounting Style
DIN Rail/Screw
Standards
CSA File LR031928
Socket Type
Standard
Electrical Connection
Screw
Compatible Manufacturer Part Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Manufacturer Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
For Use With Mfr. Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible with Manufacturer Model No.
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible with Mfr. Model No.
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
For Use with Mfr Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Pump Manufacturer Part Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Mfr. Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4

Description

Relay Sockets and Hardware, Current Rating 6 A, Electrical Connection Screw, Number of Pins 14, Mounting Style DIN Rail/Screw, Compatible Relays Miniature Power Relays, Compatible Manufacturer Part Number MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4, Depth 30 mm, Height 76 mm, Standards CSA File LR031928, Width 29.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.