Zoro Homepage

General Purpose Relay, 11.5 mA, 5 Pins, Quick Connect

  • Mfr # G2R-1-T DC48

  • Zoro # G110707506


product price: $12.25
/ea

Key Features

Electrical Connection
Quick Connect
Number of Pins
5
Coil Voltage
48V DC
Current Rating
11.5 mA
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-T DC48
Zoro #
G110707506
UPC #
4547648031981
Country of Origin
Malaysia

Dimensions

Body Height
1.77 in
Flat Pin Width
4.75 mm
Body Width
0.55 in
Overall Depth
1.5 in

Details

Item
General Purpose Relay
Electrical Connection
Quick Connect
Number of Pins
5
Coil Voltage
48V DC
Current Rating
11.5 mA
Contact Form
SPDT
Contact Rating (AC)
10 A @ 250V, 7.5 A @ 250V
Contact Rating (DC)
10 A @ 30V, 5 A @ 30V
Standards
RoHS
Features
Screwless Clamp-Terminal Sockets Available, Space Saving - 16 mm with Socket, Test Button, Momentary and Lockable, Blue for DC, Red for AC Versions
Status Indicator
No Indicator
Maximum Switching Voltage
125V DC, 380V AC
Power Consumption
0.53 W
Series
G2RS
Minimum Operating Temperature
-40 Degrees C
Minimum Switching Current
10 A
Maximum Operating Temperature
70 Degrees C
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000, 20,000,000
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of Same Polarity, 5,000V AC, 50/60 Hz for 1 min Between Coil and Contacts
Response Time
15 msec
Coil Resistance
4,170 ohm
Insulation Resistance
1,000 megaohm
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Electrical Operating Durability
100,000
Weight
17 g

Description

General Purpose Relays, Coil Voltage 48V DC, Contact Form SPDT, Electrical Connection Quick-Connect, Flat Pin Width 4.75 mm, Number of Pins 5, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, 7.5 A @ 250V, Contact Rating (DC) 10 A @ 30V, 5 A @ 30V, Body Height 1.77 in, Body Width 0.55 in, Coil Resistance 4,170 ohm, Dielectric Strength 1,000V AC, 50/60 Hz for 1 min Between Contacts of Same Polarity, 5,000V AC, 50/60 Hz for 1 min Between Coil and Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.