Plug-In, General Purpose Relay, Square, 10 A, 11 Pins, Quick Connect

  • Mfr # LY3-AC120

  • Zoro # G2554632

CAD Available

product price:  $15.99
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LY3-AC120
Zoro #
G2554632
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.69 in
Body Depth
1.44 in
Overall Depth
1.69 in
Flat Pin Width
0.197 in
Body Width
0.85 in
Body Height
1.1 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 30V
HP @ 120V
1/10 hp
Socket Code
E
Status Indicator
No Indicator
Power Consumption - Relay
1.6 VA
Standards
UL508, CSA Certified, TUV Certified, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Socket
Mfr. No. PTF11A
HP @ 240V
1/3 hp
Weight
1.76 oz
Insulation Resistance
100 megaohm
Coil Resistance
4,430 ohm
Maximum Switching Voltage
125V DC, 250V AC
Compatible with Manufacturer Model Number
PT11, PT11-0, PT11QN, PTF11A
Minimum Operating Temperature
-13 Degrees F
Electrical Operating Durability
200,000
Sealing
Enclosed
Mechanical Operating Durability
500,000,000
Maximum Operating Temperature
104 Degrees F
Horsepower @ 240V AC
1/3 hp
Power Consumption
1.6 VA
Pin Shape
Flat
Push-To-Test Method
No Button
Response Time
25 msec
Horsepower @ 120V AC
1/10 hp
Dielectric Strength
10,000V AC Between Contacts of Same Polarity, 2,000V AC
Motor Rated
Yes
Input Voltage
120V AC
Series
LY Series
Compatible Manufacturer Part Number
PT11, PT11-0, PT11QN, PTF11A
Compatible Manufacturer Model Number
PT11, PT11-0, PT11QN, PTF11A
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.197 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.44 in, Body Height 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.