Zoro Homepage

General Purpose Relay, Square, 21.6 mA, 5 Pins, Plug-in

  • Mfr # G2R-1-SND DC24(S)

  • Zoro # G210707512


product price: $25.45
/ea

Key Features

Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
21.6 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-SND DC24(S)
Zoro #
G210707512
UPC #
4536854937200
Country of Origin
Malaysia

Dimensions

Overall Depth
1.59 in
Flat Pin Width
4.75 mm
Body Depth
1.39 in
Body Width
0.51 in
Body Height
1.14 in

Description

General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Electrical Connection Plug-In, Flat Pin Width 4.75 mm, Number of Pins 5, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Mounting Style Plug-In, Body Depth 1.39 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 1,113 ohm, Compatible Manufacturer Model Number P2R-057P, P2R-05A, P2R-05P, P2RF-05, P2RF-05-E, P2RF-05-PU, P2RFZ-05-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.