Zoro Homepage

Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A at 600V AC, Actuator Location: Side

  • Mfr # D4A2717N

  • Zoro # G2765971


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
DPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A2717N
Zoro #
G2765971
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth - Limit Switch
1.73 in
Depth
2.32" to 2.53"
Body Height - Limit Switch
2.97 in
Body Width - Limit Switch
1.65 in
Height
4.11"
Width
1.65"
Roller Width
0.31 in
Body Depth
1.73 in
Mounting Hole Diameter
0.2 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
1 yr
Body Width
1.65 in
Body Height
2.97 in

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 5A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches DPDT, Body Height - Limit Switch 2.97 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.73 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.