Zoro Homepage

Industrial Relays, 4, 120V AC, 30 A

  • Mfr # MGN2C-AC120

  • Zoro # G010190453


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
4
Coil Voltage
120V AC
Current Rating
30 A
Contact Form
DPDT
Contact Rating (AC)
20 A @ 600V, 30 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGN2C-AC120
Zoro #
G010190453
UPC #
-
Country of Origin
China

Dimensions

Body Height
2.5 in
Overall Depth
2.38 in
Body Width
3.32 in
Body Depth
2.38 in

Description

Industrial Relays, Coil Voltage 120V AC, Contact Form DPDT, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 20 A @ 600V, 30 A @ 240V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 2 hp, Body Depth 2.38 in, Body Height 2.5 in, Body Width 3.32 in, Coil Resistance 295 ohm, Contact Material Silver Alloy, Dielectric Strength 2,200V, 60 Hz Between Contacts, 2,200V, 60 Hz Between Other Elements, Electrical Operating Durability 100,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.