Latching Relay, 24V DC, 10 A, 9 Pins

  • Mfr # MJN2CK-DC24
  • Zoro # G2103841
product price: 
$
49.49
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
9
Contact Form - Relay
DPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MJN2CK-DC24
Zoro #
G2103841
UPC #
-
Country of Origin
China
Item
Latching Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
9
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
HP @ 120V
1/3 hp
HP @ 240V
1/2 hp
Push To Test
Manual
Power Consumption - Relay
1.2 W
Contact Rating
10A @ 240VAC/28VDC
Pins
9
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Item - Relay
Latching Relay
Base Type
Square
Socket Code
C
Status Indicator
No Indicator
Socket
Mfr. No. PTF11PC
Contact Form
DPDT
Standards
CSA Certified, UL Listed
Current Rating
10 A
Dielectric Strength
Greater Than2,500V AC RMS 60 Hz All Other Mutually Insulated Elements, Greater Than750V AC RMS 60 Hz Across Open Contacts
Insulation Resistance
1,000 megaohm
Mounting Style
Plug-In
Number of Pins
9
Mechanical Operating Durability
10,000,000
Series
MJN Series
Base Shape
Square
Maximum Switching Voltage
28V DC, 600V AC
Pin Shape
Round
Electrical Connection
Plug-In
Input Voltage
24V DC
Coil Resistance
330 ohm
Motor Rated
Yes
Maximum Operating Temperature
158 Degrees F
Horsepower @ 240V AC
1/2 hp
Push-To-Test Method
Manual
Contact Rating (AC)
10 A @ 240V
Sealing
Enclosed
Weight
2.3 oz
Electrical Operating Durability
100,000
Minimum Operating Temperature
-49 Degrees F
Contact Rating (DC)
10 A @ 28V
Horsepower @ 120V AC
1/3 hp
Coil Voltage
24V DC
Power Consumption
1.2 W

Dimensions

Body Height - Relay
1.91 in
Overall Height - Relay
2.19 in
Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Body Width
1.4 in
Flat Pin Width
0.187 in
Body Height
1.53 in
Overall Depth
2.19 in
Body Depth
1.91 in

Description

Latching Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.187 in, Number of Pins 9, Pin Shape Round, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in, Coil Resistance 330 ohm

Ratings & reviews