Latching Relay, 12V DC, 10 A, 9 Pins

  • Mfr # MJN2CK-DC12
  • Zoro # G3154514
product price: 
$
45.79
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
9
Contact Form - Relay
DPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MJN2CK-DC12
Zoro #
G3154514
UPC #
-
Country of Origin
China
Item
Latching Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
9
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
HP @ 120V
1/3 hp
HP @ 240V
1/2 hp
Contact Rating
10A @ 240VAC/28VDC
Socket Code
C
Pins
9
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Contact Form
DPDT
Base Type
Square
Status Indicator
No Indicator
Item - Relay
Latching Relay
Push To Test
Manual
Power Consumption - Relay
1.2 W
Socket
Mfr. No. PTF11PC
Standards
CSA Certified, UL Listed
Electrical Operating Durability
100,000
Series
MJN Series
Motor Rated
Yes
Sealing
Enclosed
Mounting Style
Plug-In
Maximum Operating Temperature
158 Degrees F
Weight
2.3 oz
Maximum Switching Voltage
28V DC, 600V AC
Input Voltage
12V DC
Number of Pins
9
Current Rating
10 A
Coil Resistance
80 ohm
Power Consumption
1.2 W
Contact Rating (AC)
10 A @ 240V
Pin Shape
Round
Coil Voltage
12V DC
Push-To-Test Method
Manual
Horsepower @ 240V AC
1/2 hp
Contact Rating (DC)
10 A @ 28V
Dielectric Strength
Greater Than2,500V AC RMS 60 Hz All Other Mutually Insulated Elements, Greater Than750V AC RMS 60 Hz Across Open Contacts
Mechanical Operating Durability
10,000,000
Base Shape
Square
Insulation Resistance
1,000 megaohm
Horsepower @ 120V AC
1/3 hp
Minimum Operating Temperature
-49 Degrees F
Electrical Connection
Plug-In

Dimensions

Body Height - Relay
1.91 in
Body Width - Relay
1.53 in
Overall Height - Relay
2.19 in
Body Depth - Relay
1.4 in
Flat Pin Width
0.187 in
Overall Depth
2.19 in
Body Depth
1.91 in
Body Height
1.53 in
Body Width
1.4 in

Description

Latching Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.187 in, Number of Pins 9, Pin Shape Round, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in, Coil Resistance 80 ohm

Ratings & reviews