Zoro Homepage

Limit Switch Head, Flexible Rod, Top, IP67

  • Mfr # D4A0014N

  • Zoro # G0978975


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rod
Actuator Location
Top
Contact Form
Not Specified
For Use With
Mfr. No. D4A1114N
NEMA Rating
12, 13, 3, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A0014N
Zoro #
G0978975
UPC #
-
Country of Origin
Japan

Dimensions

Arm Width
0.28 in
Arm Depth
4.19 in

Details

Item
Limit Switch Head
Actuator Style
Rod
Actuator Location
Top
Contact Form
Not Specified
For Use With
Mfr. No. D4A1114N
NEMA Rating
12, 13, 3, 4, 4X, 6P
Movement
Omnidirectional
Description/Special Features
Plastic Rod
IP Rating
IP67
Operating Temp.
-40 Degrees to 212 Degrees F
Standards
CSA, UL Listed
Voltage Rating
Not Specified
Travel
Not Specified
Operating Force
1.47 N
Amps
Not Specified
Plunger Adjustability
Fixed
Arm Adjustability
Fixed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4X, 5, 6P
Compatible with Manufacturer Model Number
D4A1114N
Operating Torque
52.04 in-lb
Series
D4A
Directional Movement
Omnidirectional
Arm Material
Plastic
Compatible with Series
D4A
Operating Temperature - Minimum
-40 Degrees F
Action
Maintained
Operating Temperature - Maximum
212 Degrees F
Compatible Manufacturer Part Number
D4A1114N
Compatible Manufacturer Model Number
D4A1114N
Compatible with Manufacturer Model No.
D4A1114N
Compatible with Mfr. Model No.
D4A1114N
For Use with Mfr Model Number
D4A1114N
For Use With Mfr. Model Number
D4A1114N
Compatible Pump Manufacturer Part Number
D4A1114N
Compatible Mfr. Model Number
D4A1114N

Description

Limit Switch Head, Actuator Style Rod, Actuator Location Top, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Omnidirectional, Operating Force 1.47 N, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 12, 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CSA, UL Listed, For Use With Mfr. No. D4A1114N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.