Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head Roller Plunger Nema 3, 4, 4X, 6P, 12, 13

  • Mfr # D4A0010N

  • Zoro # G2879055


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Push Roller Plunger
Actuator Location
Top
Contact Form
Not Specified
For Use With
D4A2510N, Mfr. No. D4A1110N
NEMA Rating
12, 13, 3, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A0010N
Zoro #
G2879055
UPC #
-
Country of Origin
Japan

Dimensions

Arm Width
0.43 in
Arm Depth
0.06 in

Details

Item
Limit Switch Head
Actuator Style
Push Roller Plunger
Actuator Location
Top
Contact Form
Not Specified
For Use With
D4A2510N, Mfr. No. D4A1110N
NEMA Rating
12, 13, 3, 4, 4X, 6P
Movement
Top
Travel
Not Specified
Voltage Rating
Not Specified
Amps
Not Specified
Operating Temp.
-40 Degrees to 212 Degrees F
IP Rating
IP67
Description/Special Features
Not Specified
Standards
CSA, UL Listed
Operating Force
17.65 N
Series
D4A
Arm Material
Stainless Steel
Differential Travel
0.02 in
Plunger Adjustability
Fixed
Compatible with Series
D4A
Compatible with Manufacturer Model Number
D4A1110N, D4A2510N
Overtravel
0.2 in
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4X, 5, 6P
Action
Maintained
Directional Movement
Linear
Arm Adjustability
Fixed
Operating Temperature - Minimum
-40 Degrees F
Operating Torque
52.04 in-lb
Operating Temperature - Maximum
212 Degrees F
Compatible Manufacturer Part Number
D4A1110N, D4A2510N
Compatible Manufacturer Model Number
D4A1110N, D4A2510N
Compatible with Manufacturer Model No.
D4A1110N, D4A2510N
Compatible with Mfr. Model No.
D4A1110N, D4A2510N
For Use with Mfr Model Number
D4A1110N, D4A2510N
For Use With Mfr. Model Number
D4A1110N, D4A2510N
Compatible Pump Manufacturer Part Number
D4A1110N, D4A2510N
Compatible Mfr. Model Number
D4A1110N, D4A2510N

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 17.65 N, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 12, 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CSA, UL Listed, For Use With D4A2510N, Mfr. No. D4A1110N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.