Zoro Homepage

Limit Switch Head, Rotary, Side, UL, CSA

  • Mfr # D4A0003N

  • Zoro # G2831376


product price: $69.29
/ea

Key Features

Actuator Style
Roller Lever Plunger
Actuator Location
Side
Actuator Length
Not Specified
Contact Form
Not Specified
For Use With
Mfr. No. D4A1103N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A0003N
Zoro #
G2831376
UPC #
-
Country of Origin
Japan

Dimensions

Actuator Length
Not Specified
Arm Depth
0.57 in

Details

Item
Limit Switch Head
Actuator Style
Roller Lever Plunger
Actuator Location
Side
Contact Form
Not Specified
For Use With
Mfr. No. D4A1103N
NEMA Rating
12, 13, 3, 4, 4X, 6P
Movement
Side
Voltage Rating
Not Specified
Travel
Not Specified
Operating Temp.
-40 Degrees to 212 Degrees F
Operating Force
Not Specified
Standards
CSA, UL Listed
IP Rating
IP67
Description/Special Features
Low Torque Head
Amps
Not Specified
Series
D4A
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4X, 5, 6P
Features
Low Torque
Operating Temperature - Maximum
212 Degrees F
Plunger Adjustability
Fixed
Arm Material
Steel
Arm Adjustability
Fixed
Differential Travel
4 Degrees
Action
Maintained
Directional Movement
Linear
Compatible with Manufacturer Model Number
D4A1103N
Operating Temperature - Minimum
-40 Degrees F
Overtravel
70 Degrees
Compatible with Series
D4A
Operating Torque
1.77 in-lb
Compatible Manufacturer Part Number
D4A1103N
Compatible Manufacturer Model Number
D4A1103N
Compatible with Manufacturer Model No.
D4A1103N
Compatible with Mfr. Model No.
D4A1103N
For Use with Mfr Model Number
D4A1103N
For Use With Mfr. Model Number
D4A1103N
Compatible Pump Manufacturer Part Number
D4A1103N
Compatible Mfr. Model Number
D4A1103N

Description

Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Side, Operating Force Not Specified, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 12, 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CSA, UL Listed, For Use With Mfr. No. D4A1103N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.