Shop OMRON
See all product information
Create Account
LY/MY SOLDER SOCKET CLIP
- Mfr # PYC-P
- Zoro # G810652502
product price:Â
$
1.29
/ea
Key Features
Width
5 mm
Length
29 mm
Height
36.5 mm
Mounting Style
Plug-In
Compatible Series
G3FM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYC-P
- Zoro #
- G810652502
- UPC #
- 4536853723156
- Country of Origin
- United States
- Item
- Relay Sockets and Hardware
- Mounting Style
- Plug-In
- Compatible Series
- G3FM
- For Use With
- Relay Sockets
- Product Type
- Hold Down Clips
- Compatible Product Type
- Relay Sockets
Dimensions
- Width
- 5 mm
- Length
- 29 mm
- Height
- 36.5 mm
Description
Relay Sockets and Hardware, For Use With Relay Sockets, Height 36.5 mm, Length 29 mm, Width 5 mm, Product Type Hold Down Clips, Mounting Style Plug-In, Compatible Series G3FM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.