Diffuse Photoelectric Sensor, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # E3FB-DP23

  • Zoro # G6129636


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Diameter
18mm
Power Requirement
5 to 30VDC
Diameter - Cylindrical Photoelectric Sensor
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3FB-DP23
Zoro #
G6129636
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length
45mm
Length - Cylindrical Photoelectric Sensor
45 mm
Min. Object Size
75mm dia Opaque
Overall Height
48 mm
Minimum Object Size
7mm Dia. Opaque
Sensor Diameter
18 mm
Overall Diameter
18 mm

Details

Item
Photoelectric Sensor
Power Requirement
5 to 30VDC
Max. Sensing Distance
1m
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
IP Rating
IP67, IP69K
Sensing Method
Diffuse
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Max. Sensing Distance - Cylindrical Photoelectric Sensor
1 m
Body Material
Brass
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Red LED
Standards
CE
Max. Load Current
100 mA
Electrical Connection
M12
Response Time
0.5 msec
Operating Mode
Selectable Light On/Dark On
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Orientation
Right Angle
Sensing Distance - Maximum
1 m
Operating Temperature - Maximum
131 Degrees F
Output Circuit Type
PNP
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Direct Connector
Style
Cylindrical
DC Voltage Rating
10-30V DC
Emitted Sensor Light
Red Light
Series
E3FB
Load Current - Maximum
100 mA

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 1 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.