Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor Set, Bare Wire, Right Angle, Rectangular, Dark On, NPN

  • Mfr # E3T-ST12

  • Zoro # G1721903


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
0.27"
Depth
0.37"
Height - Rectangular Photoelectric Sensor
19 mm
Body Material
PBT
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3T-ST12
Zoro #
G1721903
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.27"
Depth
0.37"
Height - Rectangular Photoelectric Sensor
19 mm
Depth - Rectangular Photoelectric Sensor
9 mm
Width - Rectangular Photoelectric Sensor
7 mm
Length
0.73"
Min. Object Size
2mm dia Opaque
Overall Height
25 mm
Cable Length
2 m
Minimum Object Size
2mm Dia. Opaque
Overall Width
7 mm
Overall Depth
10 mm

Details

Item
Photoelectric Sensor Set
Body Material
PBT
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
IP Rating
IP67
Max. Sensing Distance - Rectangular Photoelectric Sensor
1 m
Max. Load Current
50 mA
Footnotes
4
Power Requirement
12 to 24VDC
Standards
CE
Features
Output Reverse Polarity Protection, Output Short-Cut Protection, Power Supply Reverse Polarity Protection
Sensing Method
Through-Beam
Operating Temp. Range
-25 Degrees to 55 Degrees C
Response Time
1 msec
Max. Sensing Distance
1m
Light Source
Red LED
Electrical Connection
Bare Wire
Operating Mode
Dark On
Operating Temperature - Minimum
-13 Degrees F
Orientation
Right Angle
Load Current - Maximum
50 mA
Style
Rectangular
DC Voltage Rating
12-24V DC
Series
E3T
Electrical Installation Type
Prewired Cable
Output Circuit Type
NPN
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
1 m
Emitted Sensor Light
Red Light
Operating Temperature - Maximum
131 Degrees F

Description

Photoelectric Sensor Set, Operating Mode - Photoelectric Sensor Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.