Through-Beam Photoelectric Sensor, Solder Terminal, Right Angle, T-Slot, Selectable Light On/Dark On, PNP
Mfr # EE-SX672P
Zoro # G3169205
product price: $29.25
/eaKey Features
Width
0.75"
Depth
1.11"
Max. Load Current
50 mA
Depth - Rectangular Photoelectric Sensor
28 mm
Features
Output Short-Cut Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE-SX672P
Zoro #
G3169205
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.75"
Depth
1.11"
Depth - Rectangular Photoelectric Sensor
28 mm
Height - Rectangular Photoelectric Sensor
26 mm
Min. Object Size
2 x 0.80mm Opaque
Width - Rectangular Photoelectric Sensor
19 mm
Length
1.02"
Overall Height
26 mm
Overall Width
19 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Depth
28 mm
Description
Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.