Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 12.9 mA, 8 Pins, PCB

  • Mfr # LY2-0-AC110/120

  • Zoro # G810080176


product price: $19.19
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
PCB
Base Shape
Square
Number of Pins
8
Coil Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY2-0-AC110/120
Zoro #
G810080176
UPC #
4536853615239
Country of Origin
Indonesia

Dimensions

Body Depth
1.41 in
Overall Depth
1.66 in
Body Height
1.1 in
Body Width
0.84 in
Flat Pin Width
5 mm

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
PCB
Base Shape
Square
Number of Pins
8
Coil Voltage
110/120V AC
Current Rating
12.9 mA
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 24V, 5 A @ 24V
Features
The LY Series is Equipped with Arc Barrier and Built-in Diode
Contact Material
Silver Alloy
Status Indicator
No Indicator
Standards
RoHS
Horsepower @ 240V AC
1/3 hp
Maximum Operating Temperature
55 Degrees C
Coil Resistance
3,750 ohm
Insulation Resistance
100 megaohm
Horsepower @ 120V AC
1/2 hp
Electrical Operating Durability
200,000
For Use With
Sockets
Maximum Switching Voltage
125V DC, 250V AC
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible with Manufacturer Model Number
PTF-08-PU, PTF-08-PU-L, PTF08A, PTF08A-E, PTFZ-08-E
Minimum Operating Temperature
-25 Degrees C
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of the Same Polarity, 2,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Minimum Switching Current
10 A
Series
LY
Mechanical Operating Durability
50,000,000, 100,000,000
Frequency
50/60 Hz
Weight
50 g
Response Time
25 msec
Power Consumption
0.53 W
Compatible Manufacturer Part Number
PTF-08-PU, PTF-08-PU-L, PTF08A, PTF08A-E, PTFZ-08-E
Compatible Manufacturer Model Number
PTF-08-PU, PTF-08-PU-L, PTF08A, PTF08A-E, PTFZ-08-E

Description

General Purpose Relays, Base Shape Square, Coil Voltage 110/120V AC, Contact Form DPDT, Electrical Connection PCB Terminal, Flat Pin Width 5 mm, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 3,750 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.