Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 36.9 mA, 14 Pins, Plug-in

  • Mfr # MY4ZN DC24 (S)

  • Zoro # G010634216


product price: $32.95
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY4ZN DC24 (S)
Zoro #
G010634216
UPC #
4536854364310
Country of Origin
Japan

Dimensions

Body Depth
1.41 in
Flat Pin Width
2.6 mm
Overall Depth
1.66 in
Body Width
0.84 in
Body Height
1.1 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
36.9 mA
Contact Form
4PDT
Contact Rating (AC)
0.80 A @ 250V, 3 A @ 250V
Contact Rating (DC)
1.5 A @ 30V, 3 A @ 30V
Contact Material
Silver and Gold Plated
Standards
RoHS
Features
Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Horsepower @ 240V AC
1/6 hp
Minimum Switching Current
5 A
Electrical Operating Durability
100,000
Weight
50 g
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Response Time
20 msec
Maximum Operating Temperature
70 Degrees C
Frequency
50/60 Hz
Mechanical Operating Durability
50,000,000
Horsepower @ 120V AC
1/10 hp
Power Consumption
0.9 W
Series
MY Series
Insulation Resistance
100 megaohm
Coil Resistance
650 ohm
Status Indicator
LED Indicator
Maximum Switching Voltage
125V DC, 250V AC
Push-To-Test Method
Lockable Push Test Button
Minimum Operating Temperature
-55 Degrees C

Description

General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.