Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 36.9 mA, 8 Pins, Plug-in

  • Mfr # LY1N-D2 DC24

  • Zoro # G110190452


product price: $31.45
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY1N-D2 DC24
Zoro #
G110190452
UPC #
4536853604868
Country of Origin
Japan

Dimensions

Body Height
1.1 in
Overall Depth
1.66 in
Flat Pin Width
5 mm
Body Width
0.84 in
Body Depth
1.41 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
36.9 mA
Contact Form
SPDT
Contact Rating (AC)
10 A @ 120V, 15 A @ 120V
Contact Rating (DC)
15 A @ 24V, 7 A @ 24V
Standards
RoHS
Features
The LY Series is Equipped with Arc Barrier and Built-in Diode
Status Indicator
LED Indicator
Contact Material
Silver Alloy
Series
LY
Electrical Operating Durability
200,000
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of the Same Polarity, 2,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Maximum Operating Temperature
40 Degrees C
Compatible with Manufacturer Model Number
PTF-08-PU, PTF-08-PU-L, PTF08A, PTF08A-E, PTFZ-08-E
Minimum Switching Current
15 A
Power Consumption
0.53 W
Minimum Operating Temperature
-25 Degrees C
Weight
50 g
Coil Resistance
650 ohm
Response Time
25 msec
For Use With
Sockets
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Frequency
50/60 Hz
Mechanical Operating Durability
50,000,000, 100,000,000
Insulation Resistance
100 megaohm
Maximum Switching Voltage
125V DC, 250V AC
Horsepower @ 120V AC
1/2 hp
Compatible Manufacturer Part Number
PTF-08-PU, PTF-08-PU-L, PTF08A, PTF08A-E, PTFZ-08-E
Compatible Manufacturer Model Number
PTF-08-PU, PTF-08-PU-L, PTF08A, PTF08A-E, PTFZ-08-E

Description

General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Electrical Connection Plug-In, Flat Pin Width 5 mm, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, 15 A @ 120V, Contact Rating (DC) 15 A @ 24V, 7 A @ 24V, Horsepower @ 120V AC 1/2 hp, Mounting Style Plug-In, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm, Compatible Manufacturer Model Number PTF-08-PU, PTF-08-PU-L, PTF08A, PTF08A-E, PTFZ-08-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.