Zoro Homepage

Power Supply, 100/240V AC, 24V DC, 90 W, 3.75 A, DIN Rail

  • Mfr # S8VS-09024AP

  • Zoro # G810190578


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
90 W
Current - Output
3.75 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VS-09024AP
Zoro #
G810190578
UPC #
4547648640046
Country of Origin
China

Dimensions

Overall Height
50 mm
Overall Width
119.5 mm
Overall Depth
121.3 mm
Depth
121.3 mm
Width
50 mm
Height
119.5 mm
Wire Size - Maximum
14 AWG
Wire Size - Minimum
28 AWG

Details

Item
Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
90 W
Current - Output
3.75 A
Mounting
DIN Rail
Housing Material
Plastic Case
Phase
Single
Power Supply Style
Switching
Style
Switching
Output Amps
3.75A
Output Noise
250 mV Maximum
Status Indicator
Green LED
Case Material
Plastic Case
Phase - Electrical
Single
Standards
CSA C22.2 No.107.1, CSA C22.2 No.107.1 (cUL), CSA C22.2 No.62368-1 (cUR), EN 62368-1, EN 62477-1, KOSHA S Mark *10, RCM Mark, UL 508 (Listing), UL 62368-1
Hold Up Time
28 msec, 136 msec
Features
Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display, Varied Coverage with 3-Year Warranty
Power Rating
90W
Output Voltage
24V DC
Hz
50/60 Hz
Series
S8VS
Start Up Time - Maximum
660 msec
Mean Time Between Failures (MTBF)
135,000 hr
Manufacturer Warranty
5 yr
Current - Inrush
28 A
Special Features
7-Segment Display, Overload Protection, Overvoltage Protection, Undervoltage Alarm Indication
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
140 Degrees F
Input Frequency - Nominal
50/60 Hz
Wire Connection Type
Screw Terminals

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 90 W, Output Amps 3.75 A, Mounting DIN Rail, Switching, Height 119.5 mm, Width 50 mm, Depth 121.3 mm, Series S8VS, Hz 50 Hz/60 Hz, Output Noise 250 mV Maximum, Status Indicator Green LED, Features Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display, Varied Coverage with 3-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.