Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # E2E-X5MY1-US

  • Zoro # G0942112


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NO
Length
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X5MY1-US
Zoro #
G0942112
UPC #
-
Country of Origin
China

Dimensions

Length
41 mm
Length (Straight Wireway)
41 mm
Overall Diameter
12 mm
Cable Length
2 m
Overall Height
43 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 24 to 240V AC, Unshielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating IP67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.