Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Rectangular Proximity Sensor, Plastic, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # TL-W3MC1

  • Zoro # G1777797


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
27 mm
Width
10 mm
Depth
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-W3MC1
Zoro #
G1777797
UPC #
-
Country of Origin
China

Dimensions

Length
27 mm
Width
10 mm
Depth
6 mm
Overall Height
6 mm
Overall Width
10 mm
Cable Length
2 m
Overall Depth
30 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
600 Hz
Standards
CE
Max. Current Load
100mA
Includes
Mounting Bracket
Description/Special Features
Red Detection Indicator, Reverse Polarity Protection, Surge Suppressor
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
Bare Wire
Sensing Face Shielding
Unshielded
Output Circuit Contact Form
NO
Body Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
Not Rated
Switching Frequency
600 Hz
Output Circuit Type
NPN
Output Circuit Current - Maximum
100 mA
Output Circuit Current - Minimum
3 mA
Operating Temperature - Maximum
158 Degrees F
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
3 mm
Output Circuit Number of Wires
3
Electrical Installation Type
Prewired Cable
Load Current - Maximum
100 mA
Style
Inductive, Rectangular
Series
TL-W
DC Voltage Rating
10-30V DC

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 3 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP67, Case Material Plastic, Length 27 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.