Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 11Pin, 3PDT, 10A, 24VDC

  • Mfr # LY3F-DC24

  • Zoro # G0255385


product price: $12.99
/ea

Key Features

AC Contact Rating - Relay
10A @ 120V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Top Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY3F-DC24
Zoro #
G0255385
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Width - Relay
1.26 in
Body Height - Relay
1.4 in
Body Depth - Relay
1.12 in
Overall Height - Relay
1.65 in
Body Width
1.25 in
Mounting Hole Diameter
3 in
Body Height
1.73 in
Overall Depth
1.66 in
Body Depth
1.41 in

Details

Item
Flange Mount Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 120V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Top Flange
Power Consumption - Relay
1.4 W
Contact Material
Silver Alloy
Status Indicator
None
HP @ 120V
1/10 hp
Mounting
Top
Pins
11
Electrical Connection
Plug-In Terminal
Features
Arc Barrier Equipped
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed, VDE Approved
Item - Relay
Flange Mount Relay
HP @ 240V
1/2 hp
Contact Form
3PDT
Push To Test
Manual
Contact Rating
10A @ 110VAC/24VDC
Power Consumption
1.4 VA
Electrical Operating Durability
200,000
Mechanical Operating Durability
100,000,000
Frequency
50/60 Hz
Coil Resistance
410 ohm
Contact Rating (DC)
10 A @ 24V, 5 A @ 24V
Maximum Operating Temperature
104 Degrees F
Operating Current
10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
Weight
1.76 oz
Number of Pins
11
Horsepower @ 120V AC
1/10 hp
Series
LY Series
Motor Rated
Yes
Mounting Style
Top Flange
Coil Voltage
24V DC
Sealing
Enclosed
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Maximum Switching Capacity
1.4 VA
Response Time
25 msec
Current Rating
10 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ 240V AC
1/2 hp
Insulation Resistance
100 megaohm
Base Shape
Octal
Maximum Switching Voltage
125V AC/DC, 250V AC/DC
Push-To-Test Method
Manual

Description

Flange Mount Relay, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 1.25 in, Coil Resistance 410 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.