Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 8Pin, DPDT, 10A, 240VAC

  • Mfr # MY2F-AC220/240

  • Zoro # G1426695


product price: $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Coil Volts
240V AC
AC Contact Rating - Relay
5A @ 240V
DC Contact Rating - Relay
5A @ 24V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2F-AC220/240
Zoro #
G1426695
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.66 in
Body Height - Relay
1.42 in
Body Depth - Relay
1.14 in
Body Width - Relay
0.89 in
Body Depth
1.41 in
Body Height
1.73 in
Mounting Hole Diameter
1.2 in
Overall Depth
1.66 in
Body Width
0.88 in

Details

Item
Flange Mount Relay
Coil Volts
240V AC
AC Contact Rating - Relay
5A @ 240V
DC Contact Rating - Relay
5A @ 24V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Top Flange
Power Consumption - Relay
1.1 VA
Contact Material
Silver
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Pins
8
Features
General Purpose Relays, Standard, Unsealed
Contact Form
DPDT
Status Indicator
None
Mounting
Top
Electrical Connection
Plug-In Terminal
Item - Relay
Flange Mount Relay
HP @ 240V
1/6 hp
Contact Rating
5A @ 220VAC/24VDC
HP @ 120V
1/6 hp
Response Time
20 msec
Maximum Switching Capacity
1.3 VA
Contact Rating (AC)
2 A @ 240V, 5 A @ 240V
Mechanical Operating Durability
50,000,000
Power Consumption
0.9 VA, 1.3 VA
Minimum Operating Temperature
-67 Degrees F
Current Rating
5 A
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
Frequency
50/60 Hz
Mounting Style
Top Flange
Number of Pins
8
Electrical Operating Durability
500,000
Insulation Resistance
100 megaohm
Maximum Switching Voltage
125V AC/DC, 250V AC/DC
Horsepower @ 120V AC
1/10 hp
Sealing
Enclosed
Base Shape
Octal
Maximum Operating Temperature
158 Degrees F
Coil Resistance
18,790 ohm
Coil Voltage
110/120V AC
Contact Rating (DC)
2 A @ 24V, 5 A @ 24V
Weight
1.23 oz
Series
MY Series
Motor Rated
Yes
Horsepower @ 240V AC
1/6 hp
Operating Current
2 A at 220V AC (Inductive Load), 2 A at 24V DC (Inductive Load), 5 A at 220V AC (Resistive Load), 5 A at 24V DC (Resistive Load)

Description

Flange Mount Relay, Coil Voltage 110/120V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 18,790 ohm, Contact Material Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.