Zoro Homepage

Safety Light Curtain, NPN/PNP, 4 Beams

  • Mfr # F39PML16304

  • Zoro # G903448845


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Width
6.22 in
Protected Height
1,630 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39PML16304
Zoro #
G903448845
UPC #
4549734523295
Country of Origin
China

Dimensions

Width
6.22 in
Protected Height
1,630 mm
Depth
2.87 in
Overall Height
64.17 in
Overall Depth
1.5 in
Overall Width
1.84 in

Details

Item
Safety Light Curtain
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Number of Beams
4
Beam Spacing
400 mm
Auxiliary Contact Rating
100 mA @ 24V DC
Light Source
870 nm IR LED
Includes
End Cap
Standards
EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
Receiver Number of Pins
8
Transmitter Number of Pins
5
Receiver Electrical Connection
M12
Auxiliary Output Circuit Type
NPN and PNP
Operating Temperature - Maximum
131 Degrees F
Transmitter Electrical Connection
M12
Operating Temperature - Minimum
-22 Degrees F
Series
F3SG-PG
DC Voltage Rating
24V DC
Response Time - Maximum
8 msec
AC Voltage Rating
Not Rated

Description

Safety Light Curtain, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum Alloy, Protected Height 1,630 mm, IP Rating IP65, IP67, Beam Spacing 400 mm, Number of Beams 4, Light Source 870 nm IR LED, Overall Height 64.17 in, Width 6.22 in, Depth 2.87 in, Auxiliary Contact Rating 100 mA @ 24V DC, Standards EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2, Includes End Cap

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.