Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Style Solid State Relay, Screw, DIN Rail, Triac

  • Mfr # G3RV-ST700-A DC12

  • Zoro # G811086528


product price: $66.99
/ea

Key Features

Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
Triac
Current Rating
6 A
Body Depth
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3RV-ST700-A DC12
Zoro #
G811086528
UPC #
4549734763202
Country of Origin
Japan

Dimensions

Body Depth
3.15 in
Body Width
0.24 in
Body Height
3.54 in
Overall Depth
3.43 in

Details

Item
Slim Style Solid State Relay
Electrical Connection
Screw
Mounting Style
DIN Rail
Switch Component Type
Triac
Current Rating
6 A
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
131 Degrees F
Socket Supply Voltage
12V DC
Contact Rating (AC)
2 A @ 240V
Standards
UL E41515
Socket Included
Integrated Low Profile Socket
Includes
Integrated Low Profile Socket
For Use With
Control Panels
Maximum Switching Voltage
10.8V
Dielectric Strength
2,500V AC between Input and Output
Series
G3RV-ST Series
Status Indicator
Mechanical Flag
Response Time
11 msec
Input Voltage
12V DC
Weight
1.06 oz
IP Rating
IP20
Switch Configuration
Form C
Output Voltage Range
100 to 240V AC
Current Type
DC
Output Switching Mode
Zero Crossing
Input Current
30 A

Description

Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 12V DC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.