Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # Z-15GW

  • Zoro # G2721993


product price: $13.55
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-15GW
Zoro #
G2721993
UPC #
-
Country of Origin
Indonesia

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1.05 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.69"
Height
1.05"
Actuator Length
2.50"
Length
1.94"
Mounting Dimension
1.00" Centers
Overall Height
0.69 in
Body Width
1.94 in
Body Height
0.69 in
Body Depth
0.69 in
Overall Width
1.94 in
Mounting Hole Diameter
3/16 in
Lever Actuator Length
2.5 in
Overall Depth
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Differential Travel
0.05 in
Current Rating
15a
Release Force
0.5 ozf
Over Travel
0.221 in
Electrical Connection - Snap Action Switch
Solder Lug
Standards
CSA, UL Listed
Max. Pretravel
10 mm
Housing Material
Phenolic
Operating Force
2.47 oz
Operating Temp. Range
-13 Degrees to 176 Degrees F
Watertight - Snap Action Switch
No
Voltage Rating
125/250VAC
Terminal Type
Solder
Type of Actuator
Hinge Lever
Contact Form
1NO/1NC
Series
Z
AC Contact Rating
15 A @ 250 V
DC Contact Rating
15 A @ 14 V
Overtravel
0.22 in
Actuator Style
Hinge Lever
Roller Adjustability
Fixed
Electrical Connection
Solder
Pretravel
0.394 in
Operating Temperature - Maximum
176 Degrees F
Body Material
Phenolic
Operating Force - Minimum
0.69 N
Operating Temperature - Minimum
-13 Degrees F
Differential Travel - Maximum
0.0512 in
Center Mounting Hole Distance
1 in
Operating Force - Maximum
0.69 N

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1.05 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.