Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # Z-15GW21-B

  • Zoro # G2686241


product price:  $10.29
/ea
Sold in multiples of 2 for $20.58

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever, Short
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-15GW21-B
Zoro #
G2686241
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
1.11 in
Height - Snap Action Switch
1.16 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Actuator Length
1.11"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
1.94"
Depth
0.69"
Height
1.16"
Lever Actuator Length
1.11 in
Overall Height
0.69 in
Body Depth
1.47 in
Mounting Hole Diameter
3/16 in
Overall Width
1.94 in
Overall Depth
0.69 in
Body Width
1.94 in
Body Height
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever, Short
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Terminal Type
Screw
Housing Material
Phenolic
Operating Temp. Range
-13 Degrees to 176 Degrees F
Electrical Connection - Snap Action Switch
Screw
Differential Travel
0.039 in
Max. Pretravel
5.8 mm
Release Force
0.97 ozf
Standards
CSA, UL Listed
Contact Form
1NO/1NC
Operating Force
5.65 oz
Type of Actuator
Short Hinge Lever
Series
Z
Voltage Rating
125/250VAC
Over Travel
0.079 in
Current Rating
15a
AC Contact Rating
15 A @ 250 V
DC Contact Rating
15 A @ 14 V
Pretravel
0.08 in
Electrical Connection
Screw
Overtravel
0.079 in
Operating Force - Minimum
1.57 N
Operating Force - Maximum
1.57 N
Differential Travel - Maximum
0.0394 in
Operating Temperature - Maximum
176 Degrees F
Actuator Style
Hinge Lever
Roller Adjustability
Fixed
Center Mounting Hole Distance
1 in
Body Material
Phenolic
Operating Temperature - Minimum
-13 Degrees F

Description

Snap Action Switch, Hinge, Lever, Short, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.11 in, Height - Snap Action Switch 1.16 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.