Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # Z-15GW2

  • Zoro # G2956992


product price: $17.25
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-15GW2
Zoro #
G2956992
UPC #
-
Country of Origin
Indonesia

Dimensions

Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1.05 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Depth
0.69"
Actuator Length
1.05"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
1.94"
Height
1.05"
Mounting Dimension
1.00" Centers
Overall Height
0.69 in
Overall Depth
0.69 in
Mounting Hole Diameter
3/16 in
Lever Actuator Length
1.05 in
Overall Width
1.94 in
Roller Diameter
0.37 in
Body Height
0.69 in
Roller Width
0.16 in
Body Depth
0.69 in
Body Width
1.94 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Voltage Rating
125/250VAC
Watertight - Snap Action Switch
No
Contact Form
1NO/1NC
Terminal Type
Solder
Over Travel
0.158 in
Type of Actuator
Hinge Roller Lever
Electrical Connection - Snap Action Switch
Solder Lug
Differential Travel
0.04 in
Max. Pretravel
7.1 mm
Series
Z
Current Rating
15a
Standards
CSA, UL Listed
Operating Force
4.59 oz
Release Force
0.79 ozf
Operating Temp. Range
-13 Degrees to 176 Degrees F
Housing Material
Phenolic
DC Contact Rating
15 A @ 14 V
AC Contact Rating
15 A @ 250 V
Operating Force - Minimum
0.98 N
Operating Temperature - Maximum
176 Degrees F
Roller Adjustability
Fixed
Center Mounting Hole Distance
1 in
Electrical Connection
Solder
Differential Travel - Maximum
0.0402 in
Roller Position
Inside Offset
Actuator Style
Hinge Roller Lever
Roller Material
Plastic
Pretravel
0.28 in
Body Material
Phenolic
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Maximum
0.98 N
Overtravel
0.157 in

Description

Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 in, Height - Snap Action Switch 1.05 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.