Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Pin, Plunger Actuator, DPDT, 10 A at 240 V AC Contact Rating

  • Mfr # DZ-10G-1B

  • Zoro # G3447184


product price: $28.99
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
DC Contact Rating - Snap Action Switch
10 A @ 30 V
Contact Form- Switches
DPDT
Height - Snap Action Switch
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZ-10G-1B
Zoro #
G3447184
UPC #
-
Country of Origin
Japan

Dimensions

Height - Snap Action Switch
0.89 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Depth
0.69"
Mounting Dimension
1.00" Centers
Actuator Length
1.94"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
1.94"
Height
0.89"
Overall Height
0.69 in
Body Width
1.94 in
Overall Depth
1 in
Body Depth
1 in
Mounting Hole Diameter
3/16 in
Overall Width
1.94 in
Body Height
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
DC Contact Rating - Snap Action Switch
10 A @ 30 V
Contact Form- Switches
DPDT
Watertight - Snap Action Switch
No
Operating Temp. Range
-25 Degrees to 80 Degrees C
Terminal Type
Screw
Differential Travel
0.0157 in
Voltage Rating
480VAC
Housing Material
Plastic
Type of Actuator
Pin Plunger
Current Rating
10A
Series
DZ
Release Force
1.98 ozf
Electrical Connection - Snap Action Switch
Screw
Contact Form
3NO/3NC
Max. Pretravel
0.067 in
Operating Force
20.1 oz
Over Travel
0.005 in
Standards
CSA, CSA C22.2 No. 55, RU, UL 508
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
10 A @ 250 V
Operating Temperature - Maximum
176 Degrees F
Center Mounting Hole Distance
1 in
Overtravel
0.005 in
Pretravel
0.067 in
Operating Force - Maximum
5.59 N
Operating Force - Minimum
5.59 N
Differential Travel - Maximum
0.0157 in
Electrical Connection
Screw
Body Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Actuator Style
Pin Plunger

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 10 A @ 240 V, DC Contact Rating - Snap Action Switch 10 A @ 30 V, Contact Form- Switches DPDT, Height - Snap Action Switch 0.89 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series DZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.