Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socktfor G2R-1-S(S) n H3RN-1-B

  • Mfr # P2RF-05-PU

  • Zoro # G810080138


product price: $22.24
/ea

Key Features

Color
Black
Standards
CSA File LR031928, TUV Rhineland Certification, UL File E87929
Number of Pins
5
Depth
57.5 mm
Width
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RF-05-PU
Zoro #
G810080138
UPC #
4549734218450
Country of Origin
Malaysia

Dimensions

Depth
57.5 mm
Width
15.5 mm
Height
90 mm

Details

Color
Black
Standards
CSA File LR031928, TUV Rhineland Certification, UL File E87929
Number of Pins
5
Item
Relay Sockets and Hardware
Socket Type
Elevator
Electrical Connection
Screw
Mounting Style
DIN Rail/Screw
Weight
40 g
Maximum Operating Temperature
70 Degrees C
Compatible with Manufacturer Model Number
G2R-1-S, H3RN
Series
P2RF
Minimum Operating Temperature
-40 Degrees C
Current Rating
10 A
Base Style
Square
Compatible Manufacturer Part Number
G2R-1-S, H3RN
Compatible Manufacturer Model Number
G2R-1-S, H3RN
For Use With Mfr. Model Number
G2R-1-S, H3RN
Compatible Relays
General Purpose Relay
Compatible with Manufacturer Model No.
G2R-1-S, H3RN
Compatible with Mfr. Model No.
G2R-1-S, H3RN
For Use with Mfr Model Number
G2R-1-S, H3RN
Compatible Pump Manufacturer Part Number
G2R-1-S, H3RN
Compatible Mfr. Model Number
G2R-1-S, H3RN

Description

Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection Screw, Number of Pins 5, Mounting Style DIN Rail/Screw, Color Black, Compatible Relays General Purpose Relay, Compatible Manufacturer Part Number G2R-1-S, H3RN, Depth 57.5 mm, Height 90 mm, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Series P2RF, Standards CSA File LR031928, TUV Rhineland Certification, UL File E87929, Weight 40 g, Width 15.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.