Solid State Relay, 1 Phase, Screw, DIN Rail/Screw, Phototriac
Mfr # G3PJ-225B DC12-24
Zoro # G010080211
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
DIN Rail/Screw
Switch Component Type
Phototriac
Heat Sink
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G3PJ-225B DC12-24
Zoro #
G010080211
UPC #
4548583783348
Country of Origin
Japan
Dimensions
Body Width
0.88 in
Overall Depth
3.93 in
Body Height
3.93 in
Body Depth
3.93 in
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Included, Input Current 7 mA, Input Voltage 9.6 to 30V DC, Maximum Output Current with Heat Sink 27 A, Output Switching Mode Zero Crossing, Output Voltage Range 19 to 264V AC, Standards C-UL and TUV (EN 60947-4-3), Pollution Category 2, RoHS, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Mounting Style DIN Rail/Screw, Voltage Type AC Output, Body Depth 3.93 in, Body Height 3.93 in, Body Width 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.