Zoro Homepage

Standard 8 pin socket

  • Mfr # PTF08A

  • Zoro # G910791712


product price: $15.55
/ea

Key Features

Electrical Connection
PCB Terminal
Depth
30 mm
Compatible Relays
Solid State Relays
Width
28.5 mm
Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF08A
Zoro #
G910791712
UPC #
4536853724573
Country of Origin
Japan

Dimensions

Depth
30 mm
Width
28.5 mm
Height
78.5 mm

Details

Electrical Connection
PCB Terminal
Item
Relay Sockets and Hardware
Compatible Relays
Solid State Relays
Number of Pins
8
Current Rating
10 A
Base Style
Square
Mounting Style
Screw
Compatible with Manufacturer Model Number
G3H, G3HD
Compatible Manufacturer Part Number
G3H, G3HD
Compatible Manufacturer Model Number
G3H, G3HD
For Use With Mfr. Model Number
G3H, G3HD
Compatible with Manufacturer Model No.
G3H, G3HD
Compatible with Mfr. Model No.
G3H, G3HD
For Use with Mfr Model Number
G3H, G3HD
Compatible Pump Manufacturer Part Number
G3H, G3HD
Compatible Mfr. Model Number
G3H, G3HD

Description

Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection PCB Terminal, Number of Pins 8, Mounting Style Screw, Compatible Relays Solid State Relays, Compatible Manufacturer Part Number G3H, G3HD, Depth 30 mm, Height 78.5 mm, Width 28.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.